Shop DIXIE
See all product information
Create Account
Tabletop Tall-Fold Napkin Dispense, 50002
- Mfr # 50002
- Zoro # G7462158
product price:Â
$
19.35
/ea
Sold in multiples of 24 for
$464.40
Key Features
Food Service Dispenser Mounting
Countertop
Napkin Fold Type
Tall Fold
Dispenser Material
Steel
Napkin Dispenser Capacity
150
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50002
- Zoro #
- G7462158
- UPC #
- 073310500027
- Country of Origin
- United States
- Food Service Dispenser Mounting
- Countertop
- Item
- Tabletop Tall-Fold Napkin Dispense
- Napkin Fold Type
- Tall Fold
- Dispenser Material
- Steel
- Napkin Dispenser Capacity
- 150
- Color
- Black
- Capacity
- 150 x Sheet
- Material
- Steel
- Product Type
- Tabletop Tall-Fold Napkin Dispense
Dimensions
- Width
- 13.5 in
- Depth
- 17.5 in
- Height
- 15.4 in
- Napkin Dispenser Dimensions
- 3.875 in x 4.375 in x 7.375 in
Description
Tabletop Tall-Fold Napkin Dispense
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.