Zoro Homepage

Wrapped Disposable Fork, Black, Heavy Weight, PK1000

  • Mfr # PFH53C

  • Zoro # G4380756


product price: $56.85
/pk 1000, $0.06/ea

Key Features

Disposable Cutlery Grouping
Fork
Disposable Foodware Color
Black
Foodservice Item Weight
Heavy Weight
Basic Foodware Material
Plastic
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFH53C
Zoro #
G4380756
UPC #
078731774170
Country of Origin
China

Details

Disposable Cutlery Grouping
Fork
Disposable Foodware Color
Black
Foodservice Item Weight
Heavy Weight
Basic Foodware Material
Plastic
Wrapped/Unwrapped
Wrapped
Color
Black
Item
Disposable Fork
Material
Plastic
Set Contents
Fork
Cutlery Weight
Heavy Weight
Packs per Case
1
Pack Count
1,000
Cutlery Type
Fork
Product Series
Dixie
Bio-Based
No
Utensil Type
Fork
SFI Certified
No
Weight
Heavy-Weight
BPI Certified
No
Product Type
Fork
Recyclable
No
Compostable
Not Compostable
Wrapped or Unwrapped
Wrapped
FSC Certified
No
USDA Certified Bio-based Products
No
Specific Material
Polypropylene
Disposable Utensil Type
Fork
Item Weight
Heavy-Weight

Description

Disposable Fork, Bio-Based No, BPI Certified No, Color Black, Compatible Manufacturer Dispenser Part Number Not Applicable, Compostable Not Compostable, Letter Series Not Applicable, Material Plastic, Product Series Dixie, Disposable Utensil Type Fork, Recyclable No, SFI Certified No, Specific Material Polypropylene, Standards Not Applicable, USDA Certified Bio-based Products No, Item Weight Heavy-Weight, Wrapped or Unwrapped Wrapped, Compatible Grainger Dispenser Part Number Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.