Shop PACTIV EVERGREEN

Newspring DELItainer Microwavable Container, 12oz, 4.55in Diax2.45in h, Black/Clear, Plastic, 240PK

  • Mfr # YL2512B

  • Zoro # G115960869


product price:  $65.69
/pk 240, $0.27/ea

Key Features

Type
Base/Lid Combo
Capacity
12 oz
Material
Polypropylene
Color
Clear, Black
Number of Compartments
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YL2512B
Zoro #
G115960869
UPC #
-
Country of Origin
United States

Dimensions

Outside Height
2.45 in
Outside Width
4.55 in
Diameter
4.55 in
Height
2.45 in

Details

Type
Base/Lid Combo
Capacity
12 oz
Material
Polypropylene
Color
Clear, Black
Number of Compartments
1
Microwave Safe
Yes
Container Shape
Round
Item
Takeout Food Containers
Dishwasher Safe
Yes
Vented
No
Basic Foodware Material
Plastic
Hinged Lid
No
Bio Based
No
Bpi Certified
No
Closure Type
Lid
SFI Certified
No
Recyclable
No
Container Lid
Lid
Hinged Lid
No
Container Style
Base/Lid Combo
FSC Certified
No
Compostable
No
Lid Type
Lid
Interior Volume Capacity
12 oz
Freezer Safe
Yes
Item Weight
Standard
Features
Dishwasher Safe
Pattern
Solid

Description

Clear, smooth-wall design enables easy order recognition. Tight, leak-resistant seal protects contents from contamination and helps prevent messy leaks and spills. Exceptional temperature resilience enables use in freezers, refrigerators and microwaves. Stackable, nest-style storage helps you make the most of your workspace.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.