0 to 160 psi psi, 2-1/2 in Dial, 1/4 in Lower Location

  • Mfr # GLP517

  • Zoro # G608671210


product price: $28.29
/ea

Key Features

Process Connection Location
Lower
Process Connection Size
1/4 in
Dial Size (In.)
2-1/2 in
Primary Pressure Range
0 to 160 psi
Primary Scale Units
psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLP517
Zoro #
G608671210
UPC #
89109707751
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2-1/2 in

Details

Process Connection Location
Lower
Primary Pressure Range
0 to 160 psi
Primary Scale Units
psi

Description

Dixon GLP517

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.