Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" FNPT Brass Ball Cone Check Valve

  • Mfr # 61-107

  • Zoro # G6553331


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/2"
Connection Type
FNPT x FNPT
Body Material
Brass
Max. Pressure
400 psi WOG, 125 psi WSP
Cracking Pressure
0.5 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61-107
Zoro #
G6553331
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1 1/2"
Length
4-15/16"
Width
2-13/16"
Size
1 1/2"

Details

Connection Type
FNPT x FNPT
Body Material
Brass
Max. Pressure
400 psi WOG, 125 psi WSP
Cracking Pressure
0.5 psi
Item
Ball Cone Check Valve
Material of Construction
Brass

Description

Ball Cone Check Valve Brass,1-1/2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.