Zoro Homepage

1-1/2" NPT Domestic Bronze Ball Valve

  • Mfr # BBV150

  • Zoro # G6559056


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Bronze
Body Style
Inline
Valve Structure
Standard Port
Pipe Size
1-1/2 in
Connection Type
FNPT x FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBV150
Zoro #
G6559056
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1-1/2 in

Details

Ball Material
Bronze
Body Style
Inline
Valve Structure
Standard Port
Connection Type
FNPT x FNPT
Item
Domestic Bronze Ball Valve NPT,1-1/2"
Seat Material
PTFE
Ball Valve Product Group
Manual
Body Material
Bronze
Max. Pressure
600 PSI WOG, 150 PSI WOG
Stem Type
Blowout Proof
Handle Type
Plated Steel Handles and Nuts With Vinyl Sleeves
Stem Material
Bronze
Standards
Meets WW-V 35C, Type II Composition

Description

Domestic Bronze Ball Valve NPT,1-1/2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.