Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4" FNPT Brass Ball Cone Check Valve

  • Mfr # 61-106

  • Zoro # G6553325


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/4"
Connection Type
FNPT x FNPT
Body Material
Brass
Size
1 1/4"
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61-106
Zoro #
G6553325
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1 1/4"
Size
1 1/4"
Length
4-3/16"
Width
2-3/8"

Details

Connection Type
FNPT x FNPT
Body Material
Brass
Material of Construction
Brass
Cracking Pressure
0.5 psi
Max. Pressure
400 psi WOG, 125 psi WSP
Item
Ball Cone Check Valve

Description

Ball Cone Check Valve Brass,1-1/4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.