Zoro Homepage

1" Brass Safety Check Valve, Connection Type: NPT

  • Mfr # SCVS8

  • Zoro # G6554031


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1"
Connection Type
NPT
Body Material
Brass
Length
4-1/4"
Size
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCVS8
Zoro #
G6554031
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1"
Length
4-1/4"
Size
1"

Details

Connection Type
NPT
Body Material
Brass
Item
Safety Check Valve
Max. Pressure
350 psi
Material of Construction
Brass

Description

Safety Check Valve,1 In.,280-320 SCFM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.