Zoro Homepage

1/2" FNPT Brass Spring Loaded Check Valve

  • Mfr # CV050

  • Zoro # G6548276


product price: $16.79
/ea

Key Features

Pipe Size
1/2"
Connection Type
FNPT
Body Material
Brass
Size
1/2"
Max. Pressure
400 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV050
Zoro #
G6548276
UPC #
-
Country of Origin
Italy

Dimensions

Pipe Size
1/2"
Size
1/2"

Details

Connection Type
FNPT
Body Material
Brass
Max. Pressure
400 psi
Cracking Pressure
0.5 psi
Material of Construction
Brass
Item
Spring Loaded Check Valve

Description

Spring Loaded Check Valve,1/2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.