Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" Brass Series C Check Valve

  • Mfr # BCV400

  • Zoro # G6547418


product price: $44.99
/ea

Key Features

Pipe Size
1/4"
Connection Type
FNPT
Body Material
Brass
Max. Pressure
2000 psi
Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BCV400
Zoro #
G6547418
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/4"
Size
1/4"

Details

Connection Type
FNPT
Body Material
Brass
Item
Check Valve
Max. Pressure
2000 psi
Material of Construction
Brass
Cracking Pressure
5 psi

Description

Series C Check Valve Brass,1/4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.