Zoro Homepage

1/4" Steel Series C Check Valve

  • Mfr # SCV400

  • Zoro # G6547390


product price: $53.39
/ea

Key Features

Pipe Size
1/4"
Connection Type
FNPT
Body Material
Steel
Size
1/4"
Max. Pressure
5000 psi @ 70 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCV400
Zoro #
G6547390
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/4"
Size
1/4"

Details

Connection Type
FNPT
Body Material
Steel
Max. Pressure
5000 psi @ 70 Degrees F
Item
Check Valve
Cracking Pressure
5 psi
Material of Construction
Steel

Description

Series C Check Valve Steel,1/4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.