Zoro Homepage

2-1/2" Stainless Steel Y-Ball Check Valve

  • Mfr # B45BY-R250

  • Zoro # G6544931


product price: $791.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2 1/2"
Connection Type
Clamp
Body Material
316L Stainless Steel
Length
10"
Material of Construction
316L Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B45BY-R250
Zoro #
G6544931
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
2 1/2"
Length
10"
Size
2 1/2"

Details

Connection Type
Clamp
Body Material
316L Stainless Steel
Material of Construction
316L Stainless Steel
Item
Ball Y Check Valve
Max. Pressure
150 psi

Description

YBall Check Valve,2-1/2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.