Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" Female Coupler x 150 lb. Flange SS Flange Coupler

  • Mfr # 200-DL-SS

  • Zoro # G4593863


product price: $258.79
/ea
Free Shipping & Returns

Key Features

Fittings Sub-Category
Couplers
Body Material
316 Stainless Steel
Coupling Type
Type DL
Connection Type
Flange
Coupler Size
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200-DL-SS
Zoro #
G4593863
UPC #
089109814480
Country of Origin
United States

Dimensions

Coupler Size
2"
Pipe Size
2"
Thread Size
2 in -11-1/2
Overall Length
4-3/64"
Hose Fitting Size
2"
Socket Inside Diameter
2 in
Coupling Size
2"
Socket"side Diameter
2"
Pipe Size - Pipe Fitting
2"
Size
2"

Details

Fittings Sub-Category
Couplers
Item
Cam and Groove Coupling
Body Material
316 Stainless Steel
Coupling Type
Type DL
Connection Type
Flange
Gasket Material
Nitrile
Max. Pressure
250 psi
Standards
A-A-59326B
Coupling Component
Socket
Fitting Type
Flange
Max. Working Pressure @ 70 F
250 psi
Includes Locking Arm
Yes
Pipe Fitting Material
316 Stainless Steel
Basic Pipe Fitting Material
Metal
Fitting Connection Type
Flange
For Hose I.D.
2"
Type
DL
Material of Construction
Stainless Steel
Connection
Boss-Lock Coupler x 150# Flange

Description

Cam and Groove Coupling, Socket, Body Material 316 Stainless Steel, Type DL, Coupling Size 2 in, Connection Type Flange, Flange, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 2 in, Gasket Material Nitrile, Overall Length 4 3/64 in, Includes Locking Arm Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.