Zoro Homepage

2" Male Adapter x 150 lb. Flange SS Flange Adapter

  • Mfr # 200-AL-SS

  • Zoro # G4619991


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Fittings Sub-Category
Adapters
Body Material
316 Stainless Steel
Coupling Type
Type AL
Connection Type
Flange
Coupler Size
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200-AL-SS
Zoro #
G4619991
UPC #
089109793501
Country of Origin
United States

Dimensions

Coupler Size
2"
Pipe Size
2"
Hose Fitting Size
2 in
Thread Size
2"-11-1/2
Plug Outside Dia.
2-15/32"
Overall Length
1-7/8"
Plug Length
1-7/8"
Coupling Size
2"
Pipe Size - Pipe Fitting
2"

Details

Fittings Sub-Category
Adapters
Item
Cam and Groove Adapter
Body Material
316 Stainless Steel
Coupling Type
Type AL
Connection Type
Flange
Max. Pressure
250 psi
Standards
A-A-59326B
Max. Working Pressure @ 70 F
250 psi
Includes Locking Arm
Yes
Fitting Type
Flange
Coupling Component
Plug
Fitting Connection Type
Flange
For Hose I.D.
2"
Pipe Fitting Material
316 Stainless Steel
Basic Pipe Fitting Material
Metal
Type
AL
Connection
Adapter x 150# Flange
Material of Construction
Stainless Steel

Description

Cam and Groove Adapter, Plug, Body Material 316 Stainless Steel, Type AL, Coupling Size 2 in, Connection Type Flange, Flange, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 2 15/32 in, Overall Length 1 7/8 in, Includes Locking Arm Yes, Plug Length 1 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.