Zoro Homepage

2" NPT Brass Ball Valve

  • Mfr # FBVG200

  • Zoro # G6548389


product price: $76.79
/ea
Free Shipping & Returns

Key Features

Ball Material
Brass
Body Style
Inline
Valve Structure
Full Port
Pipe Size
2 in
Connection Type
FNPT x FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FBVG200
Zoro #
G6548389
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
2 in

Details

Ball Material
Brass
Body Style
Inline
Valve Structure
Full Port
Connection Type
FNPT x FNPT
Item
Brass Ball Valve,NPT 2"
Ball Valve Product Group
Manual
Body Material
Brass
Handle Type
Lever
Max. Pressure
600 PSI
Temp. Range
Maximum Temperature

Description

Brass Ball Valve,NPT 2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.