Zoro Homepage

2" Threaded Cast Iron Foot Valve

  • Mfr # DFVS25

  • Zoro # G6550647


product price: $40.69
/ea

Key Features

Pipe Size
2"
Connection Type
NPT
Body Material
Cast Iron
Length
10-3/4"
Size
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DFVS25
Zoro #
G6550647
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
2"
Length
10-3/4"
Size
2"
Width
11-3/4"
Compatible Pipe Size
2 in

Details

Item
Foot Valve
Connection Type
NPT
Body Material
Cast Iron
Material of Construction
cast iron
Application
Pumps

Description

Cast Iron Threaded Foot Valve,2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.