Zoro Homepage

2" W x 24" L Loc-King Cam Arm Hook-and-Loop Orange Fastener Strap

  • Mfr # CVS24

  • Zoro # G7120228


product price: $9.79
/ea

Key Features

Hook and Loop Type
Hook-and-Loop
Hook and Loop Shape
Strap
Width
2"
Length
24"
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVS24
Zoro #
G7120228
UPC #
-
Country of Origin
United States

Dimensions

Width
2"
Length
24"
Overall Length
24"

Details

Item
LocKing Cam Arm,HooknLoop Straps up to5"
Hook and Loop Type
Hook-and-Loop
Hook and Loop Shape
Strap
Color
Orange

Description

LocKing Cam Arm,HooknLoop Straps up to5 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.