Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" x 3" Female Coupler SS Spool Coupler

  • Mfr # 2030-DD-SS

  • Zoro # G4549991


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Fittings Sub-Category
Couplers
Body Material
316 Stainless Steel
Coupling Type
Type DD
Connection Type
NPT
Coupler Size
2" x 3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2030-DD-SS
Zoro #
G4549991
UPC #
089109810369
Country of Origin
United States

Dimensions

Coupler Size
2" x 3"
Hose Fitting Size
3"
Socket Inside Diameter
2 in
Overall Length
6-1/2"
Thread Size
3"-8
Coupling Size
2" x 3"
Socket"side Diameter
2"
Size
2 x 3"

Details

Fittings Sub-Category
Couplers
Item
Cam and Groove Coupling
Body Material
316 Stainless Steel
Coupling Type
Type DD
Connection Type
NPT
Max. Pressure
125 psi
Standards
A-A-59326B
Gasket Material
Nitrile
Hose Fitting Gender
Female
Coupling Component
Socket
Fitting Type
Female Coupler x Female Coupler
Includes Locking Arm
Yes
Max. Working Pressure @ 70 F
125 psi
For Hose I.D.
3"
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
NPT
Type
DD
Material of Construction
Stainless Steel
Connection
Coupler

Description

Cam and Groove Coupling, Socket, Body Material 316 Stainless Steel, Type DD, Coupling Size 2 in x 3 in, Female Coupler x Female Coupler, Max. Working Pressure @ 70 F 125 psi, Socket Inside Diameter 2 in, Gasket Material Nitrile, Overall Length 6 1/2 in, Includes Locking Arm Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.