Zoro Homepage

3" FNPT Brass Spring Loaded Check Valve

  • Mfr # CV300

  • Zoro # G6546535


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3"
Connection Type
FNPT
Body Material
Brass
Max. Pressure
175 psi
Cracking Pressure
0.5 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV300
Zoro #
G6546535
UPC #
-
Country of Origin
Italy

Dimensions

Pipe Size
3"
Size
3"

Details

Connection Type
FNPT
Body Material
Brass
Max. Pressure
175 psi
Cracking Pressure
0.5 psi
Item
Spring Loaded Check Valve
Material of Construction
Brass

Description

Spring Loaded Check Valve,3 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.