Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" Brass Safety Check Valve

  • Mfr # SCVR6

  • Zoro # G6555851


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/4"
Connection Type
NPT
Body Material
Brass
Material of Construction
Brass
Length
3-9/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCVR6
Zoro #
G6555851
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/4"
Length
3-9/16"
Size
3/4"

Details

Connection Type
NPT
Body Material
Brass
Material of Construction
Brass
Max. Pressure
350 psi
Item
Safety Check Valve

Description

Safety Check Valve,3/4 In.,112-128SCFM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.