Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" Carbon Steel Ball Valve

  • Mfr # IBV75

  • Zoro # G6546961


product price: $72.69
/ea

Key Features

Ball Material
Chrome Plated Carbon Steel
Body Style
Inline
Valve Structure
Standard Port
Pipe Size
3/4 in
Connection Type
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IBV75
Zoro #
G6546961
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/4 in

Details

Ball Material
Chrome Plated Carbon Steel
Body Style
Inline
Valve Structure
Standard Port
Connection Type
Female
Item
Carbon Steel Ball Valve,3/4"
Ball Valve Product Group
Manual
Seat Material
RPTFE
Handle Type
Lever
Stem Type
Blowout Proof
Stem Material
RPTFE
Max. Pressure
2000 PSI
Body Material
Carbon Steel

Description

Carbon Steel Ball Valve,3/4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.