Zoro Homepage

4" Female Coupler x 150 lb. Flange SS Flange Coupler

  • Mfr # 400-DL-SS

  • Zoro # G4576117


product price: $695.99
/ea
Free Shipping & Returns

Key Features

Fittings Sub-Category
Couplers
Body Material
316 Stainless Steel
Coupling Type
Type DL
Connection Type
Flange
Coupler Size
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-DL-SS
Zoro #
G4576117
UPC #
089109808649
Country of Origin
United States

Dimensions

Coupler Size
4"
Pipe Size
4"
Coupling Size
4"
Thread Size
4 in -8
Socket Inside Diameter
4 in
Overall Length
5-7/32"
Hose Fitting Size
4"
Socket"side Diameter
4"
Pipe Size - Pipe Fitting
4"
Size
4"

Description

Cam and Groove Coupling, Socket, Body Material 316 Stainless Steel, Type DL, Coupling Size 4 in, Connection Type Flange, Flange, Max. Working Pressure @ 70 F 100 psi, Socket Inside Diameter 4 in, Gasket Material Nitrile, Overall Length 5 7/32 in, Includes Locking Arm Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.