4 in ALUM FEM COUPLER x MALE NPT

  • Mfr # 400-B-AL

  • Zoro # G310369160


product price:  $81.35
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Connection Type
Male Pipe
Coupler Size
4 in
Gasket Material
Nitrile Rubber
Max. Pressure
100 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-B-AL
Zoro #
G310369160
UPC #
-
Country of Origin
Unknown

Dimensions

Coupler Size
4 in

Details

Body Material
Aluminum
Connection Type
Male Pipe
Gasket Material
Nitrile Rubber
Max. Pressure
100 PSI
Material Grade
356T6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.