Zoro Homepage

4" Male Adapter x 150 lb. Flange SS Flange Adapter

  • Mfr # 400-AL-SS

  • Zoro # G4623796


product price: $352.99
/ea
Free Shipping & Returns

Key Features

Fittings Sub-Category
Adapters
Body Material
316 Stainless Steel
Coupling Type
Type AL
Connection Type
Flange
Coupler Size
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-AL-SS
Zoro #
G4623796
UPC #
089109793488
Country of Origin
United States

Dimensions

Coupler Size
4"
Pipe Size
4"
Plug Length
2-1/16"
Overall Length
3-53/64"
Coupling Size
4"
Plug Outside Dia.
4-23/32"
Pipe Size - Pipe Fitting
4"
Size
4"

Details

Fittings Sub-Category
Adapters
Item
Cam and Groove Adapter
Body Material
316 Stainless Steel
Coupling Type
Type AL
Connection Type
Flange
Standards
A-A-59326B
Max. Pressure
100 psi
Coupling Component
Plug
Max. Working Pressure @ 70 F
100 psi
Fitting Type
Flange
Includes Locking Arm
Yes
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Male Adapter x Flange
Basic Pipe Fitting Material
Metal
Type
AL
Connection
Adapter x 150# Flange
Material of Construction
Stainless Steel

Description

Cam and Groove Adapter, Plug, Body Material 316 Stainless Steel, Type AL, Coupling Size 4 in, Connection Type Flange, Flange, Max. Working Pressure @ 70 F 100 psi, Plug Outside Dia. 4 23/32 in, Overall Length 3 53/64 in, Includes Locking Arm Yes, Plug Length 2 1/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.