Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8 in ID x 50 ft L Water Hose, Rubber Tube

  • Mfr # HWH50

  • Zoro # G110078897


product price: $99.29
/ea
Free Shipping & Returns

Key Features

Hose Length
50 ft
Hose Inside Dia.
5/8 in
Hose Tube Material
Rubber
Max. Working Pressure @ 70 F
130 psi
For Media Type
Hot Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HWH50
Zoro #
G110078897
UPC #
89109704477
Country of Origin
United States

Dimensions

Hose Length
50 ft
Hose Inside Dia.
5/8 in

Details

Hose Tube Material
Rubber
Item
Water Hose
Max. Working Pressure @ 70 F
130 psi
For Media Type
Hot Water

Description

Dixon HWH50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.