Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" NPT Steel Combination Nipple Threaded

  • Mfr # ST80

  • Zoro # G6563411


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST80
Zoro #
G6563411
UPC #
-
Country of Origin
United States

Details

Item
King Nipple NPT Threaded Unplated ST,8"
Basic Pipe Fitting Material
Metal

Description

Product Name: DIXON - ST80

Category: Push On Hose Fittings

Hose Inside Dia. (In.): 1

Hose Outside Dia. (In.): 1.5

Fitting Size (In.): 1.5

The DIXON - ST80 belongs to the category of "Push On Hose Fittings," designed to facilitate the connection of hoses. The hose fitting has an inside diameter of 1 inch and an outside diameter of 1.5 inches, suitable for hose sizes of an equivalent measure. Moreover, the fitting size is 1.5 inches, a parameter that designates the measure of the connecting ends of the hose fitting.

Key Features:

  • Classified under the category of Push On Hose Fittings, denoting its primary function and use.
  • The hose fitting's inside diameter is 1 inch, a characteristic that determines the size of the hose it is compatible with.
  • Its outside diameter measures 1.5 inches, a factor that influences the extent of the hose it can cover.
  • The fitting size of this item is 1.5 inches, a specification that indicates the size of the connection it can form with a hose.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.