Shop All Pressure Gauges
Dixon
ABS Dry Gauge, 1/4" Back Mount 0-160psi
Mfr # GC230
Zoro # G6561138
product price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4"
- Gauge Application Pumps, Hydraulic and Pneumatic Systems, Compressors, Machine Tools and Many Other Installations Where it is Necessary to Have a Gauge with a Non-Corrosive Movement
- Range 0 to 160 psi
- Accuracy +/- 3-2-3%
Product Information
- Brand Dixon
- MFR # GC230
- Zoro # G6561138
- Country of Origin Brazil
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" |
Diameter | 2" |
Details
Description
ABS Dry Gauge,1/4 In. Back Mount 0-160psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 400 bar/psi, G1/4 Male Bottom Conn, Glycerin Filled (25-901-400-bar/psi-G1/4)
- JONARD TOOLS Dynamometer Gauge, Dial, 30-250g (GD-25)
- TRANSFORMING TECHNOLOGIES Heel Grounder, 1.25" Cup, Stretch HOOK AND LOOP, 1 Meg, Black (HG1360)
- DEVILBISS AUTOMOTIVE REFINISHING GA-288 GAUGE 160# 2" DIA (DV190564)
- DIXON Liquid Fill SS Gauge Lower Mnt, 0-160psi (GLS417)
- DIXON Liquid Fill SS Gauge Lower Mnt, 0-60psi (GLS410)
- DIXON Liquid Fill SS Gauge Lower Mnt, 0-300psi (GLS425)
- DIXON Liquid Fill SS Gauge Lower Mnt, 0-30psi (GLS405)
- DIXON ABS Dry Gauge, 1/4", 0-100psi, 2", Face (GL125)
- DIXON Liquid Fill SS Gauge Lower Mnt, 0-600psi (GLS430)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Aluminum, Black (60-1082AS 02L 300 PSI)
- Dixon Pressure Gauges