Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter, 1-1/2In, 250psi, Male AdapterxMNPT

  • Mfr # G150-F-BR

  • Zoro # G0428967


product price: $32.89
/ea

Key Features

Fittings Sub-Category
Adapters
Body Material
Brass
Coupling Type
Type F
Connection Type
NPT
Coupler Size
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G150-F-BR
Zoro #
G0428967
UPC #
-
Country of Origin
China

Dimensions

Coupler Size
1-1/2"
Pipe Size
1-1/2"
Pipe Size (Fittings)
1-1/2"
Plug Length
1-5/8"
Plug Outside Dia.
2-3/32"
Thread Size
1-1/2 in -11-1/2
Coupling Size
1-1/2"
Overall Length
3"
Hose Fitting Size
1-1/2"
Pipe Size - Pipe Fitting
1-1/2"
Size
1-1/2"

Details

Fittings Sub-Category
Adapters
Item
Cam and Groove Adapter
Body Material
Brass
Coupling Type
Type F
Connection Type
NPT
Max. Pressure
250 psi
Basic Pipe Fitting Shape
Adapter
Gasket Material
Buna-N
Basic Pipe Fitting Material
Metal
Standards
A-A-59326D
Pipe Fitting Connection Type
Male Adapter x MNPT
Specific Pipe Fitting Shape
Adapter
Includes Locking Arm
No
Fitting Type
MNPT
Hose Fitting Gender
Male
Coupling Component
Plug
Max. Working Pressure @ 70 F
250 psi
Fitting Connection Type
Male Adapter x MNPT
For Hose I.D.
1-1/2"
Pipe Fitting Material
Brass
Specific Fitting Shape
Adapter
Type
F
Connection
Male Adapter x MNPT
Material of Construction
Brass

Description

Cam and Groove Adapter, Plug, Body Material Brass, Type F, Coupling Size 1 1/2 in, Male, Connection Type NPT, Hose Fitting Size 1 1/2 in, MNPT, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 2 3/32 in, Overall Length 3 in, Includes Locking Arm No, Thread Size 1-1/2 in -11-1/2, Plug Length 1 5/8 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.