Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter, 1 In, 250 psi, Forged Brass

  • Mfr # G100-E-BR

  • Zoro # G3192271


product price: $21.49
/ea

Key Features

Fittings Sub-Category
Adapters
Body Material
Brass
Coupling Type
Type E
Connection Type
Hose Shank
Coupler Size
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G100-E-BR
Zoro #
G3192271
UPC #
-
Country of Origin
China

Dimensions

Coupler Size
1"
Hose Size
1"
Overall Length
4-1/4"
Body Dia.
1-7/16"
Pipe Size (Fittings)
1"
Dia./Thread Size
1"
Coupling Size
1"
Outside Dia.
1-15/32"
Plug Length
1-11/32"
Plug Outside Dia.
1-7/16"
Hose Fitting Size
1"
Pipe Size - Pipe Fitting
1"

Details

Fittings Sub-Category
Adapters
Item
Cam and Groove Adapter
Body Material
Brass
Coupling Type
Type E
Connection Type
Hose Shank
For Use With
All Products Produced to A-A-59326D; Liquids
Max. Pressure
250 psi
Basic Pipe Fitting Shape
Adapter
Pipe Fitting Connection Type
Male Adapter x Hose Shank
Standards
A-A-59326D
Gasket Material
Buna-N
Pipe Fitting Material
Brass
Specific Pipe Fitting Shape
Adapter
Basic Material
Brass
Special Features
Made to Dixon specifications and Branded Dixon
System of Measurement
Inch
Basic Pipe Fitting Material
Metal
Max. Temp.
70 Degrees F
For Hose I.D.
1"
Hose Fitting Gender
Male
Max. Working Pressure @ 70 F
250 psi
Coupling Component
Plug
Fitting Type
Male Hose Shank
Includes Locking Arm
No
Fitting Connection Type
Male Adapter x Hose Shank
Type
E
Connection
Male Adapter x Hose Shank
Material of Construction
Brass

Description

Cam and Groove Adapter, Plug, Body Material Brass, Type E, Coupling Size 1 in, For Hose I.D. 1 in, Male, Connection Type Hose Shank, Hose Fitting Size 1 in, Male Hose Shank, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 1 7/16 in, Overall Length 4 1/4 in, Includes Locking Arm No, Plug Length 1 11/32 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.