Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter, 1 In, 250 psi, Male Adapter x MNPT

  • Mfr # G100-F-BR

  • Zoro # G2984493


product price: $15.19
/ea

Key Features

Fittings Sub-Category
Adapters
Body Material
Brass
Coupling Type
Type F
Connection Type
NPT
Coupler Size
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G100-F-BR
Zoro #
G2984493
UPC #
-
Country of Origin
China

Dimensions

Coupler Size
1"
Pipe Size
1"
Pipe Size (Fittings)
1"
Plug Outside Dia.
1-7/16"
Overall Length
2-25/32"
Coupling Size
1"
Hose Fitting Size
1 in
Plug Length
1-11/32"
Thread Size
1"-11-1/2
Pipe Size - Pipe Fitting
1"

Details

Fittings Sub-Category
Adapters
Item
Cam and Groove Adapter
Body Material
Brass
Coupling Type
Type F
Connection Type
NPT
Max. Pressure
250 psi
Specific Pipe Fitting Shape
Adapter
Basic Pipe Fitting Shape
Adapter
Standards
A-A-59326D
Basic Pipe Fitting Material
Metal
Gasket Material
Buna-N
Pipe Fitting Connection Type
Male Adapter x MNPT
Fitting Type
MNPT
Includes Locking Arm
No
Hose Fitting Gender
Male
Max. Working Pressure @ 70 F
250 psi
Coupling Component
Plug
Fitting Connection Type
Male Adapter x MNPT
Pipe Fitting Material
Forged Brass
For Hose I.D.
1"
Type
F
Material of Construction
Brass
Connection
Male Adapter x MNPT

Description

Cam and Groove Adapter, Plug, Body Material Brass, Type F, Coupling Size 1 in, Male, Connection Type NPT, Hose Fitting Size 1 in, MNPT, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 1 7/16 in, Overall Length 2 25/32 in, Includes Locking Arm No, Thread Size 1 in -11-1/2, Plug Length 1 11/32 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.