Zoro Homepage

Adapter, 2 In, 250 psi, Forged Brass

  • Mfr # G200-E-BR

  • Zoro # G2636313


product price: $36.79
/ea

Key Features

Fittings Sub-Category
Adapters
Body Material
Brass
Coupling Type
Type E
Connection Type
Hose Shank
Coupler Size
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G200-E-BR
Zoro #
G2636313
UPC #
-
Country of Origin
China

Dimensions

Coupler Size
2"
Hose Size
2"
Dia./Thread Size
2"
Body Dia.
2-15/32"
Coupling Size
2"
Pipe Size (Fittings)
2"
Outside Dia.
2-9/16"
Overall Length
5-3/32"
Plug Outside Dia.
2-15/32"
Hose Fitting Size
2"
Plug Length
1-7/8"
Pipe Size - Pipe Fitting
2"

Description

Cam and Groove Adapter, Plug, Body Material Brass, Type E, Coupling Size 2 in, For Hose I.D. 2 in, Male, Connection Type Hose Shank, Hose Fitting Size 2 in, Male Hose Shank, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 2 15/32 in, Overall Length 5 3/32 in, Includes Locking Arm No, Plug Length 1 7/8 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.