Zoro Homepage

Adapter, 3 In, 125 psi, Forged Brass

  • Mfr # G300-E-BR

  • Zoro # G2671934


product price: $71.79
/ea

Key Features

Fittings Sub-Category
Adapters
Body Material
Brass
Coupling Type
Type E
Connection Type
Hose Shank
Coupler Size
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G300-E-BR
Zoro #
G2671934
UPC #
-
Country of Origin
China

Dimensions

Coupler Size
3"
Hose Size
3"
Plug Outside Dia.
3-19/32"
Coupling Size
3"
Hose Fitting Size
3"
Plug Length
2"
Overall Length
6-15/32"

Details

Fittings Sub-Category
Adapters
Item
Cam and Groove Adapter
Body Material
Brass
Coupling Type
Type E
Connection Type
Hose Shank
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Adapter
Specific Pipe Fitting Shape
Adapter
Gasket Material
Buna-N
Pipe Fitting Material
Brass
Standards
A-A-59326D
Max. Pressure
125 psi
Coupling Component
Plug
Hose Fitting Gender
Male
For Hose I.D.
3"
Includes Locking Arm
No
Max. Working Pressure @ 70 F
125 psi
Fitting Type
Male Hose Shank
Fitting Connection Type
Male Adapter x Hose Shank
Specific Fitting Shape
Adapter
Type
E
Connection
Male Adapter x Hose Shank
Material of Construction
Brass

Description

Cam and Groove Adapter, Plug, Body Material Brass, Type E, Coupling Size 3 in, For Hose I.D. 3 in, Male, Connection Type Hose Shank, Hose Fitting Size 3 in, Male Hose Shank, Max. Working Pressure @ 70 F 125 psi, Plug Outside Dia. 3 19/32 in, Overall Length 6 15/32 in, Includes Locking Arm No, Plug Length 2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.