Zoro Homepage

Adapter, 3 In, 125 psi, Male Adapter x FNPT

  • Mfr # G300-A-BR

  • Zoro # G0466295


product price: $49.39
/ea

Key Features

Fittings Sub-Category
Adapters
Body Material
Brass
Coupling Type
Type A
Connection Type
NPT
Coupler Size
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G300-A-BR
Zoro #
G0466295
UPC #
-
Country of Origin
China

Dimensions

Coupler Size
3"
Pipe Size
3"
Pipe Size (Fittings)
3"
Thread Size
3 in -8
Overall Length
2-23/32"
Plug Outside Dia.
3-19/32"
Coupling Size
3"
Plug Length
2"
Hose Fitting Size
3"
Pipe Size - Pipe Fitting
3"

Details

Fittings Sub-Category
Adapters
Item
Cam and Groove Adapter
Body Material
Brass
Coupling Type
Type A
Connection Type
NPT
Max. Pressure
125 psi
Specific Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Standards
A-A-59326D
Pipe Fitting Connection Type
Male Adapter x FNPT
Gasket Material
Buna-N
Basic Pipe Fitting Shape
Adapter
Hose Fitting Gender
Female
Coupling Component
Plug
Includes Locking Arm
Yes
Fitting Type
FNPT
Max. Working Pressure @ 70 F
125 psi
For Hose I.D.
3"
Fitting Connection Type
Male Adapter x FNPT
Pipe Fitting Material
Forged Brass
Specific Fitting Shape
Adapter
Type
A
Material of Construction
Brass
Connection
Male Adapter x FNPT

Description

Cam and Groove Adapter, Plug, Body Material Brass, Type A, Coupling Size 3 in, Female, Connection Type NPT, Hose Fitting Size 3 in, FNPT, Max. Working Pressure @ 70 F 125 psi, Plug Outside Dia. 3 19/32 in, Overall Length 2 23/32 in, Includes Locking Arm Yes, Thread Size 3 in -8, Plug Length 2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.