Zoro Homepage

Adapter, 3 x 4 In, Male Adapter x MNPT

  • Mfr # 3040-F-AL

  • Zoro # G4574193


product price: $64.15
/ea

Key Features

Fittings Sub-Category
Adapters
Body Material
Aluminum
Coupling Type
Type F
Connection Type
NPT
Coupler Size
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3040-F-AL
Zoro #
G4574193
UPC #
-
Country of Origin
United States

Dimensions

Coupler Size
3"
Pipe Size
4"
Plug Length
2"
Overall Length
4"
Coupling Size
3"
Hose Fitting Size
4 in
Plug Outside Dia.
3-19/32"
Thread Size
4"-8
Pipe Size - Pipe Fitting
4"
Size
3 x 4"

Details

Fittings Sub-Category
Adapters
Item
Cam and Groove Adapter
Body Material
Aluminum
Coupling Type
Type F
Connection Type
NPT
Max. Pressure
100 psi
Standards
A-A-59326B
Coupling Component
Plug
Hose Fitting Gender
Male
Includes Locking Arm
Yes
Fitting Type
MNPT
Max. Working Pressure @ 70 F
100 psi
Pipe Fitting Material
Aluminum
Basic Pipe Fitting Material
Metal
For Hose I.D.
4"
Fitting Connection Type
Male Adapter x MNPT
Type
F
Connection
Adapter x MNPT
Material of Construction
Aluminum

Description

Cam and Groove Adapter, Plug, Body Material Aluminum, Type F, Coupling Size 3 in, Male, Connection Type NPT, Hose Fitting Size 4 in, MNPT, Max. Working Pressure @ 70 F 100 psi, Plug Outside Dia. 3 19/32 in, Overall Length 4 in, Includes Locking Arm Yes, Thread Size 4 in -8, Plug Length 2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.