Zoro Homepage

Adapter, 3x2In, 250psi, Male Adapter x FNPT

  • Mfr # 3020-A-AL

  • Zoro # G4612264


product price: $45.99
/ea

Key Features

Fittings Sub-Category
Adapters
Body Material
Aluminum
Coupling Type
Type A
Connection Type
NPT
Coupler Size
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3020-A-AL
Zoro #
G4612264
UPC #
-
Country of Origin
United States

Dimensions

Coupler Size
3"
Pipe Size
2"
Thread Size
2"-11-1/2
Plug Outside Dia.
3-19/32"
Coupling Size
3"
Overall Length
2-7/8"
Hose Fitting Size
2 in
Plug Length
2"
Pipe Size - Pipe Fitting
2"
Size
3 x 2"

Description

Cam and Groove Adapter, Plug, Body Material Aluminum, Type A, Coupling Size 3 in, Female, Connection Type NPT, Hose Fitting Size 2 in, FNPT, Max. Working Pressure @ 70 F 125 psi, Plug Outside Dia. 3 19/32 in, Overall Length 2 7/8 in, Includes Locking Arm Yes, Thread Size 2 in -11-1/2, Plug Length 2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.