Zoro Homepage

Adapter, 4 In, 100 psi, Male Adapter x MNPT

  • Mfr # G400-F-BR

  • Zoro # G2601916


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Fittings Sub-Category
Adapters
Body Material
Brass
Coupling Type
Type F
Connection Type
NPT
Coupler Size
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G400-F-BR
Zoro #
G2601916
UPC #
-
Country of Origin
China

Dimensions

Coupler Size
4"
Pipe Size
4"
Pipe Size (Fittings)
4"
Plug Length
2-1/16"
Thread Size
4"-8
Plug Outside Dia.
4-23/32"
Hose Fitting Size
4 in
Coupling Size
4"
Overall Length
4-15/32"
Pipe Size - Pipe Fitting
4"

Details

Fittings Sub-Category
Adapters
Item
Cam and Groove Adapter
Body Material
Brass
Coupling Type
Type F
Connection Type
NPT
Standards
A-A-59326D
Specific Pipe Fitting Shape
Adapter
Max. Pressure
100 psi
Pipe Fitting Connection Type
Male Adapter x MNPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Adapter
Gasket Material
Buna-N
Hose Fitting Gender
Male
Includes Locking Arm
No
Max. Working Pressure @ 70 F
100 psi
Fitting Type
MNPT
Coupling Component
Plug
Fitting Connection Type
Male Adapter x MNPT
For Hose I.D.
4"
Pipe Fitting Material
Forged Brass
Type
F
Material of Construction
Brass
Connection
Male Adapter x MNPT

Description

Cam and Groove Adapter, Plug, Body Material Brass, Type F, Coupling Size 4 in, Male, Connection Type NPT, Hose Fitting Size 4 in, MNPT, Max. Working Pressure @ 70 F 100 psi, Plug Outside Dia. 4 23/32 in, Overall Length 4 15/32 in, Includes Locking Arm No, Thread Size 4 in -8, Plug Length 2 1/16 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.