Zoro Homepage

Adapter, 4 x 3 In, Male Adapter x MNPT

  • Mfr # 4030-F-AL

  • Zoro # G4545843


product price: $68.39
/ea

Key Features

Fittings Sub-Category
Adapters
Body Material
Aluminum
Coupling Type
Type F
Connection Type
NPT
Coupler Size
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4030-F-AL
Zoro #
G4545843
UPC #
-
Country of Origin
United States

Dimensions

Coupler Size
4"
Pipe Size
3"
Overall Length
4-3/16"
Plug Outside Dia.
4-45/64"
Thread Size
3 in -8
Hose Fitting Size
3"
Coupling Size
4"
Plug Length
2-3/32"
Pipe Size - Pipe Fitting
3"

Details

Fittings Sub-Category
Adapters
Item
Cam and Groove Adapter
Body Material
Aluminum
Coupling Type
Type F
Connection Type
NPT
Max. Pressure
100 psi
Standards
A-A-59326B
Coupling Component
Plug
Includes Locking Arm
Yes
Fitting Type
MNPT
Max. Working Pressure @ 70 F
100 psi
Hose Fitting Gender
Male
For Hose I.D.
3"
Pipe Fitting Material
Aluminum
Fitting Connection Type
Male Adapter x MNPT
Basic Pipe Fitting Material
Metal
Type
F
Connection
Adapter x MNPT
Material of Construction
Aluminum

Description

Cam and Groove Adapter, Plug, Body Material Aluminum, Type F, Coupling Size 4 in, Male, Connection Type NPT, Hose Fitting Size 3 in, MNPT, Max. Working Pressure @ 70 F 100 psi, Plug Outside Dia. 4 45/64 in, Overall Length 4 3/16 in, Includes Locking Arm Yes, Thread Size 3 in -8, Plug Length 2 3/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.