Angle Hose Valve with Red Hand wheel, 2-1/2 x 2-1/2 in Nominal, FNPT x MNST NH End Style, Cast Bra

  • Mfr # AV5-250F

  • Zoro # G509021411


product price:  $699.99
/ea
Free Shipping & Returns

Key Features

Body Style
Angle
Pipe Size
2-1/2 in
Connection Type
FNPT x MNST NH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AV5-250F
Zoro #
G509021411
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
2-1/2 in

Details

Body Style
Angle
Connection Type
FNPT x MNST NH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.