Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AntiFreeze Lubricant, 1 Pt.

  • Mfr # DATL016W

  • Zoro # G7147710


product price: $24.59
/ea

Key Features

Container Type
Bottle
Min. Operating Temp.
-45 Degrees F
NSF Rating
Not Rated
Color
Brown
Container Size
1 pt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DATL016W
Zoro #
G7147710
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 pt

Details

Container Type
Bottle
Min. Operating Temp.
-45 Degrees F
NSF Rating
Not Rated
Color
Brown
Item
Air Tool Oil
Max. Operating Temp.
Not Rated
Series
DATL016W
Standards
TSCA 12(b), California Proposition 65
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Operating Temperature - Minimum
-45 Degrees F
Operating Temperature - Maximum
Not Rated
Odor
Not Odorless
Metal Detectable Container
Not Metal Detectable
Primary Additives
No Additives
Container Capacity
1 pt
Food Grade Oil
No

Description

Air Tool Oil, Container Size 1 pt, Container Type Bottle, NSF Rating Not Rated, Min. Operating Temp. -45 Degrees F, Max. Operating Temp. Not Rated, Color Brown, TSCA 12(b), California Proposition 65, Food Grade Oil No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.