API Petroleum Female, 1-1/2", NPSH BR
Mfr # H5231-A-BU
Zoro # G7129888
product price: $47.75
/eaKey Features
Material
Brass
Standards
API certified, Tested and Compliant with API 1629 6th Edition
Pipe Size
1-1/2 in
Specific Pipe Fitting Shape
Coupling
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H5231-A-BU
Zoro #
G7129888
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size
1-1/2 in
Outside Dia.
2-13/16"
Coupling Size
1-1/2"
Overall Length
2-29/32"
Details
Item
API Petroleum Female,1-1/2",NPSH BR
Material
Brass
Standards
API certified, Tested and Compliant with API 1629 6th Edition
Specific Pipe Fitting Shape
Coupling
System of Measurement
Inch
Special Features
Basic Pipe Fitting Material
Metal
For Use With
Use with Internally Expanding Permanent Couplings- Scovill Style; Designed for Internal Expansion only
Basic Pipe Fitting Shape
Coupling
Compliance
API 1629
Pipe Fitting Material
Brass
Pipe Fitting Connection Type
NPSH
Description
API Petroleum Female,1-1/2 In.,NPSH BR
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.