Zoro Homepage

API Petroleum Female, 2", NPSH, BR

  • Mfr # H5241L-A-BU

  • Zoro # G7161710


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Standards
API certified, Tested and Compliant with API 1629 6th Edition
Pipe Size
2 in
Specific Pipe Fitting Shape
Coupling
Basic Pipe Fitting Shape
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H5241L-A-BU
Zoro #
G7161710
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
2 in
Coupling Size
2"

Details

Item
API Petroleum Female,2",NPSH,BR
Material
Brass
Standards
API certified, Tested and Compliant with API 1629 6th Edition
Specific Pipe Fitting Shape
Coupling
Basic Pipe Fitting Shape
Coupling
Compliance
API 1629
For Use With
Designed for Internal Expansion only
Pipe Fitting Material
Brass
Pipe Fitting Connection Type
NPSH
System of Measurement
Inch
Basic Pipe Fitting Material
Metal
Special Features

Description

API Petroleum Female,2 In.,NPSH,BR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.