Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

API Petroleum Male, 1-1/2" NPT BR

  • Mfr # H5232-A

  • Zoro # G7160539


product price: $35.19
/ea

Key Features

Material
Brass
Standards
API certified, Tested and Compliant with API 1629 6th Edition
Pipe Size
1-1/2 in
Specific Pipe Fitting Shape
Coupling
For Use With
Use with Internally Expanding Permanent Couplings- Scovill Style; Designed for Internal Expansion only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H5232-A
Zoro #
G7160539
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1-1/2 in
Coupling Size
1-1/2"
Overall Length
2-21/32"
Outside Dia.
2-3/8"

Details

Item
API Petroleum Male,1-1/2" NPT BR
Material
Brass
Standards
API certified, Tested and Compliant with API 1629 6th Edition
Specific Pipe Fitting Shape
Coupling
For Use With
Use with Internally Expanding Permanent Couplings- Scovill Style; Designed for Internal Expansion only
Compliance
API 1629
Pipe Fitting Connection Type
NPT
System of Measurement
Inch
Basic Pipe Fitting Shape
Coupling
Pipe Fitting Material
Brass
Basic Pipe Fitting Material
Metal
Special Features
Coupling has Octagonal Facets for Tightening with Wrench; The Stem is Expanded to Nominal Inner Diameter of hose for a rigid, Uniform, Full-Flow Area; Couplings are Pre-lubricated for Assembly; Stems are Machined from Bar Stock or Solid Brass Forgings

Description

The DIXON - H5232-A falls under the product classification "Push On Hose Fittings", used to connect push-on hoses in various industrial or commercial settings. This granular item type requires precise installation practices without the need for clamps or ferrules. With its brass body, it offers durability and is rated for use in diverse environments.

Key Features:

  • Features a distinct JIC fitting type. This Joint Industrial Council fitting style is intended to help seal the connection; effectiveness may vary based on installation and application.
  • Compatible with a hose ID (inside diameter) of 1/2".
  • The product is rated for a maximum working pressure of 350 PSI; operating conditions, installation, and application can affect actual performance.
  • Rated for a temperature range of -40°F to +200°F; actual performance may vary based on conditions and application.
  • The barbed end of the fitting is intended to provide a tighter connection with the hose; effectiveness may vary based on installation and conditions.
  • Includes an inbuilt lock design intended to enhance sealing and reduce loosening; effectiveness may vary over time and with application.
  • Weighing 0.15 lbs; actual ease of installation and adjustment may vary.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.