Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

API Petroleum Male, 2-1/2" NPT BR

  • Mfr # H5252L-A

  • Zoro # G7141410


product price: $99.79
/ea
Free Shipping & Returns

Key Features

Material
Brass
Standards
API certified, Tested and Compliant with API 1629 6th Edition
Pipe Size
2-1/2 in
Specific Pipe Fitting Shape
Coupling
Pipe Fitting Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H5252L-A
Zoro #
G7141410
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
2-1/2 in
Overall Length
4-15/16"
Outside Dia.
3-1/2"
Coupling Size
2-1/2"

Details

Item
API Petroleum Male,2-1/2" NPT BR
Material
Brass
Standards
API certified, Tested and Compliant with API 1629 6th Edition
Specific Pipe Fitting Shape
Coupling
Pipe Fitting Connection Type
NPT
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Special Features
Coupling has Octagonal Facets for Tightening with Wrench; The Stem is Expanded to Nominal Inner Diameter of hose for a rigid, Uniform, Full-Flow Area; Couplings are Compact,Light and Streamlined to Eliminate Catching on Curbs and Shrubs; Couplings are Pre-lubricated for Assembly; Stems are Machined from Bar Stock or Solid Brass Forgings
Pipe Fitting Material
Brass
For Use With
Designed for Internal Expansion only
System of Measurement
Inch
Compliance
API 1629

Description

API Petroleum Male,2-1/2 In. NPT BR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.