Zoro Homepage

Barbed Hose Fitting, Hose ID 3/8", NPTF

  • Mfr # 1040606SS

  • Zoro # G1980782


product price: $19.59
/ea

Key Features

Fitting Material
303 Stainless Steel x 303 Stainless Steel
For Hose I.D.
3/8 in
Fitting Connection Type
Hose Barb x NPTF
Fitting Size
3/8 in x 3/8 in
Hose Fitting A Connection Type
Hose Barb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1040606SS
Zoro #
G1980782
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
3/8 in x 3/8 in
Hose Fitting A Size
3/8 in
Hose Fitting B Size
3/8 in
Thread Size
3/8 in
Overall Length
1.66 in
Hex Head Size
5/8 in
Barb Size
3/8 in

Description

Barbed Hose Fitting, For Hose I.D. 3/8 in, Rigid, Fitting Shape Straight, Fitting Material 303 Stainless Steel x 303 Stainless Steel, Hex Head Size 5/8 in, Vacuum Rating Not Rated, Hex, Barb Size 3/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPTF, 303 Stainless Steel, Overall Length 1.66 in, Reusable Yes, No, Not Rated, Thread Size 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.