
Beaded Hose-to-Pipe Fitting, 3/4 in x 3/4-14 Nominal, Barb x Male NPTF End Style, Brass, Domestic
Mfr # 268B1212
Zoro # G908745192
product price: $9.89
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
268B1212
Zoro #
G908745192
UPC #
697464131434
Country of Origin
United States
Description
The DIXON - 268B1212 is a Push On Hose Fitting, designed with the intent to help provide a connection between hoses and equipment. Predominantly crafted for general industrial applications, it is suited for numerous types of work that require hose fittings. The product is designed with a high level of precision to ensure a perfect fit and intended to maintain connection under typical usage conditions. It is designed for potential usage in various environmental conditions, based on their specific parameters.
Key Features:
- Material: Brass - This material provides corrosion resistance, making it suitable for a wide variety of environmental conditions.
- Connection Type: British Standard Pipe Parallel (BSPP) – This design allows for secure and tight connections, reducing the risk of leaks.
- Connection Size: 3/4" – This dimension indicates the size of the hose or pipe the fitting can be connected to.
- Maximum Operating Pressure: Not Provided – The details regarding the maximum pressure the fitting can withstand during operation are not available.
- Operating Temperature Range: Not Provided - The details regarding the range of temperatures in which the fitting can successfully perform are not available.
- Manufacturer Series: Not Provided - No specific details regarding the manufacturer series are included.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.