Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boss GroundJoint, Female Spud, Steel, 1/2"

  • Mfr # GB3

  • Zoro # G6565925


product price: $16.52
/ea

Key Features

Material
Steel
Thread Size
1/2 in
Application
Steam Hose Connection, Air, Water, Fluid Petroleum, Chemicals and Liquid Petroleum Gas
Temp. Range
0 Degrees F to 450 Degrees F
Hex Head Size
1 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB3
Zoro #
G6565925
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2 in
Hex Head Size
1 5/16 in

Details

Item
Ground Joint Spud
Material
Steel
Application
Steam Hose Connection, Air, Water, Fluid Petroleum, Chemicals and Liquid Petroleum Gas
Temp. Range
0 Degrees F to 450 Degrees F
Material Grade
1215
Spud Gender
Female Spud
Fitting Material
Steel
Spud Connection Type
NPT; NPSM

Description

The DIXON - GB3 is a "push on hose fitting" crafted for general industry use. Made chiefly of brass, this product includes a 'hose to barb' connection. The connection size of the GB3 fitting is 3/8 inches, and its specified maximum operating pressure is 250 psi.
Key Features:

  • Body Material: Brass - The fitting is made of brass.
  • Connection: Hose To Barb - This implies that the fitting connects to hoses with a barbed end.
  • Connection Size: 3/8" - The fitting's connection size is 3/8 inches, which is compatible with hoses of matching size.
  • Maximum Operating Pressure: 250 psi - The fitting's specified maximum operating pressure is 250 psi.
  • Weight: 0.15 pounds - The weight of this fitting is 0.15 pounds.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.