Zoro Homepage

Brass Ball Seat to Male Pipe Adapters, 1/2" Pipe Size

  • Mfr # 1720808C

  • Zoro # G6547451


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Pipe Size - Pipe Fitting
1/2"
Pipe Fitting Material
Brass
Basic Pipe Fitting Material
Metal
Temp. Range
-65 Degrees to 250 Degrees F
Max. Pressure
1000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1720808C
Zoro #
G6547451
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/2"
Overall Pipe Length
1.53"
Pipe Size (Fittings)
1/2" x 1/2"

Details

Pipe Fitting Material
Brass
Basic Pipe Fitting Material
Metal
Item
Ball Seat to Male Pipe Adapters
Temp. Range
-65 Degrees to 250 Degrees F
Max. Pressure
1000 psi

Description

Male NPSM,1/2 In.xNPTF,1/2 In.,Union

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.