Zoro Homepage

Brass Diverting 3Way Ball Valve T, 1/2"

  • Mfr # BBV50DTW

  • Zoro # G6561156


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Chrome Plated Brass
Body Style
3-Way
Valve Structure
Standard Port
Pipe Size
1/2 in
Connection Type
FNPT x FNPT x FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBV50DTW
Zoro #
G6561156
UPC #
-
Country of Origin
Italy

Dimensions

Pipe Size
1/2 in

Details

Ball Material
Chrome Plated Brass
Body Style
3-Way
Valve Structure
Standard Port
Connection Type
FNPT x FNPT x FNPT
Item
Brass Diverting 3Way Ball Valve T,1/2"
Handle Type
Quarter Turn
Seat Material
PTFE
Ball Valve Product Group
Manual
Stem Material
PTFE
Temp. Range
Maximum Temperature
Max. Pressure
400 PSI WOG, 150 PSI
Stem Type
Blowout Proof
Body Material
Brass

Description

Brass Diverting 3Way Ball Valve T,1/2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.