Zoro Homepage

Brass Dryseal Nipple, MNPTF x MNPTF, 1/2" Pipe Size

  • Mfr # 3700808C

  • Zoro # G6544408


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Pipe Size - Pipe Fitting
1/2"
Specific Fitting Shape
Hex Nipple
Pipe Fitting Material
Brass
Fitting Connection Type
MNPTF x MNPTF
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3700808C
Zoro #
G6544408
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2" x 1/2"
Overall Pipe Length
1.81"

Details

Specific Fitting Shape
Hex Nipple
Pipe Fitting Material
Brass
Fitting Connection Type
MNPTF x MNPTF
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
NIpple
Item
Dryseal Nipple
Pipe Fitting Connection Type
MNPTF
Specific Pipe Fitting Shape
Hex Nipple
Max. Pressure
1000 psi
Temp. Range
-65 Degrees to 250 Degrees F

Description

Hex Nipple,1/2 In.,NPTF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.