Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass Extruded Elbow, FNPTF x MNPTF, 3/4" Pipe Size

  • Mfr # 3041212C

  • Zoro # G7127191


product price: $22.75
/ea

Key Features

Pipe Size - Pipe Fitting
3/4"
Specific Fitting Shape
90 Degrees Street Elbow
Pipe Fitting Material
Brass
Fitting Connection Type
FNPTF x MNPTF
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3041212C
Zoro #
G7127191
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
3/4"
Pipe Size (Fittings)
3/4" x 3/4"

Details

Specific Fitting Shape
90 Degrees Street Elbow
Pipe Fitting Material
Brass
Fitting Connection Type
FNPTF x MNPTF
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Item
Extruded Elbow
Tube Fitting Material
Brass
Pipe Fitting Connection Type
MNPTF x FNPTF
Specific Pipe Fitting Shape
90 Degree Street Elbow
Temp. Range
-65 Degrees to 250 Degrees F
Max. Pressure
1000 psi

Description

Street Elbow Brass,3/4 In.,90 NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.